Zoro Homepage

Exhaust Pipe, 47987

  • Mfr # 47987

  • Zoro # G8519258


product price: $37.99
/ea

Key Features

Inlet Diameter
2-1/2 in
Outlet Diameter
2-1/2 in
Material
Low Carbon Steel
Finish
Natural
Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47987
Zoro #
G8519258
UPC #
86387479875
Country of Origin
Unknown

Dimensions

Inlet Diameter
2-1/2 in
Outlet Diameter
2-1/2 in
Length
90 in

Details

Material
Low Carbon Steel
Finish
Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.