Zoro Homepage

Exhaust Pipe, 49023

  • Mfr # 49023

  • Zoro # G8527387


product price: $30.15
/ea

Key Features

Inlet Diameter
1-7/8 in
Finish
Natural
Material
Low Carbon Steel
Outlet Diameter
1-7/8 in
Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49023
Zoro #
G8527387
UPC #
86387490238
Country of Origin
Unknown

Dimensions

Inlet Diameter
1-7/8 in
Outlet Diameter
1-7/8 in
Length
120 in

Details

Finish
Natural
Material
Low Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.