Zoro Homepage

Exhaust Pipe, 49026

  • Mfr # 49026

  • Zoro # G8530799


product price: $45.29
/ea

Key Features

Finish
Natural
Material
Low Carbon Steel
Length
120 in
Inlet Diameter
2-1/2 in
Outlet Diameter
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49026
Zoro #
G8530799
UPC #
86387490269
Country of Origin
Unknown

Dimensions

Length
120 in
Inlet Diameter
2-1/2 in
Outlet Diameter
2-1/2 in

Details

Finish
Natural
Material
Low Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.