Zoro Homepage

EXHAUST PIPE

  • Mfr # 49029

  • Zoro # G302063663


product price: $73.09
/ea

Key Features

Finish
Galvanized
Material
Steel
Length
120 in
Outlet Diameter
3-1/2 in
Inlet Diameter
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49029
Zoro #
G302063663
UPC #
086387490290
Country of Origin
Unknown

Dimensions

Length
120 in
Outlet Diameter
3-1/2 in
Inlet Diameter
3-1/2 in

Details

Finish
Galvanized
Material
Steel

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.