
Exhaust Pipe, 51005
Mfr # 51005
Zoro # G8535446
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10.75 in
Material
Steel
Finish
Aluminized
Length
10-3/4 in
Universal Or Specific Fit
Specific Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51005
Zoro #
G8535446
UPC #
086387510059
Country of Origin
Unknown
Dimensions
Overall Length
10.75 in
Length
10-3/4 in
Details
Material
Steel
Finish
Aluminized
Universal Or Specific Fit
Specific Fit
Outlet 1 Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.