Zoro Homepage

Exhaust Pipe, 52094

  • Mfr # 52094

  • Zoro # G8524471


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
14-3/8 in
Overall Length
14.375 in
Finish
Aluminized
Material
Steel
Inlet 1 Type
2 Bolt Welded Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52094
Zoro #
G8524471
UPC #
086387520942
Country of Origin
Unknown

Dimensions

Length
14-3/8 in
Overall Length
14.375 in
Outlet 1 Outside Diameter
2 in

Details

Finish
Aluminized
Material
Steel
Inlet 1 Type
2 Bolt Welded Flange
Outlet 1 Type
Pipe Connection
Universal Or Specific Fit
Specific Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.