
Exhaust Pipe, 54614
Mfr # 54614
Zoro # G8534122
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Length
43 in
Material
Steel
Finish
Aluminized
Outlet 1 Type
2 Bolt Welded Flange
Universal Or Specific Fit
Specific Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54614
Zoro #
G8534122
UPC #
86387546140
Country of Origin
Unknown
Dimensions
Length
43 in
Details
Material
Steel
Finish
Aluminized
Outlet 1 Type
2 Bolt Welded Flange
Universal Or Specific Fit
Specific Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.