Zoro Homepage

Exhaust Pipe, 55693

  • Mfr # 55693

  • Zoro # G8532199


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
49-5/8 in
Finish
Aluminized
Outlet 1 Type
Pipe Connection
Pipe Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55693
Zoro #
G8532199
UPC #
86387556934
Country of Origin
Unknown

Dimensions

Length
49-5/8 in
Pipe Wall Thickness
0.06 in
Outlet 1 Outside Diameter
2.25 in

Details

Material
Steel
Finish
Aluminized
Outlet 1 Type
Pipe Connection
Inlet 1 Type
2 Bolt Welded Flange
Universal Or Specific Fit
Specific Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.