Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Connector, 41811

  • Mfr # 41811

  • Zoro # G8513816


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Finish
Aluminized
Material
Steel
Overall Length
4 in
Outlet Diameter
3 in
Inlet Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41811
Zoro #
G8513816
UPC #
086387418119
Country of Origin
Unknown

Dimensions

Overall Length
4 in
Outlet Diameter
3 in
Inlet Diameter
3 in

Details

Finish
Aluminized
Material
Steel
Connector Gender
Female - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.