
Exhaust Pipe Flange Gasket, 31356
Mfr # 31356
Zoro # G8501642
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Material
Steel
Thickness
0.058 in
Vacuum Port Dia.
1.5"
Bolt Holes
2.625"
Diameter
0.375"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31356
Zoro #
G8501642
UPC #
86387313568
Country of Origin
Unknown
Dimensions
Thickness
0.058 in
Vacuum Port Dia.
1.5"
Diameter
0.375"
Details
Material
Steel
Bolt Holes
2.625"
Gasket Type
2 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.