Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Flange Gasket, 31394

  • Mfr # 31394

  • Zoro # G8506168


product price: $15.19
/ea

Key Features

Material
High Temperature Graphite with Wire Mesh Core
Inside Diameter
2-1/4 in
Thickness
0.73 in
Outside Diameter
2.875 in
Exterior Dia.
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31394
Zoro #
G8506168
UPC #
882852137987
Country of Origin
Unknown

Dimensions

Inside Diameter
2-1/4 in
Thickness
0.73 in
Outside Diameter
2.875 in
Exterior Dia.
2-7/8 in

Details

Material
High Temperature Graphite with Wire Mesh Core
Gasket Type
Donut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.