Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Flange Gasket, 31396

  • Mfr # 31396

  • Zoro # G8508590


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
Metal with Fiber Core
Inside Diameter
1-5/8 in
Thickness
0.18 in
Exterior Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31396
Zoro #
G8508590
UPC #
88285213647
Country of Origin
Unknown

Dimensions

Inside Diameter
1-5/8 in
Thickness
0.18 in
Exterior Dia.
2 in

Details

Material
Metal with Fiber Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.