Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXHAUST PIPE FLANGE GASKET

  • Mfr # 31397

  • Zoro # G102174521


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Metal with Fiber Core
Thickness
0.2 in
Exterior Dia.
2-1/8 in
Inside Diameter
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31397
Zoro #
G102174521
UPC #
88285213648
Country of Origin
Unknown

Dimensions

Thickness
0.2 in
Exterior Dia.
2-1/8 in
Inside Diameter
1-7/8 in

Details

Material
Metal with Fiber Core

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.