Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Flange Gasket, 31401

  • Mfr # 31401

  • Zoro # G8507629


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Material
Fiber with Steel Core
Inside Diameter
1-7/8 in
Thickness
0.61 in
Outside Diameter
2.375 in
Exterior Dia.
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31401
Zoro #
G8507629
UPC #
88285213015
Country of Origin
Unknown

Dimensions

Inside Diameter
1-7/8 in
Thickness
0.61 in
Outside Diameter
2.375 in
Exterior Dia.
2-3/8 in

Details

Material
Fiber with Steel Core
Gasket Type
Donut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.