Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXHAUST PIPE FLANGE GASKET

  • Mfr # 31403

  • Zoro # G102174439


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Material
Fiber and Metal Laminate
Thickness
0.56 in
Inside Diameter
1-3/4 in
Exterior Dia.
2-1/4 in
Outside Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31403
Zoro #
G102174439
UPC #
88285213055
Country of Origin
Unknown

Dimensions

Thickness
0.56 in
Inside Diameter
1-3/4 in
Exterior Dia.
2-1/4 in
Outside Diameter
2.25 in

Details

Material
Fiber and Metal Laminate
Gasket Type
Donut

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.