Zoro Homepage

Exhaust Pipe Flange Gasket, 31404

  • Mfr # 31404

  • Zoro # G8511409


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Material
Fiber and Metal Laminate
Inside Diameter
1-7/8 in
Thickness
0.67 in
Exterior Dia.
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31404
Zoro #
G8511409
UPC #
86387314046
Country of Origin
Unknown

Dimensions

Inside Diameter
1-7/8 in
Thickness
0.67 in
Exterior Dia.
2-3/8 in

Details

Material
Fiber and Metal Laminate

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.