
EXHAUST PIPE FLANGE GASKET
Mfr # 31500
Zoro # G102174606
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Material
Fiber with Steel Core
Inside Diameter
2-1/2 in
Thickness
0.61 in
Exterior Dia.
3 in
Gasket Type
Donut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31500
Zoro #
G102174606
UPC #
86387315005
Country of Origin
Unknown
Dimensions
Inside Diameter
2-1/2 in
Thickness
0.61 in
Exterior Dia.
3 in
Details
Material
Fiber with Steel Core
Gasket Type
Donut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.