Zoro Homepage

Exhaust Pipe Flange Gasket, 31524

  • Mfr # 31524

  • Zoro # G8494889


product price: $18.15
/ea

Key Features

Material
High Temperature Graphite with Wire Mesh Core and Fire Ring
Inside Diameter
1-1/2 in
Thickness
0.84 in
Outside Diameter
2.25 in
Exterior Dia.
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31524
Zoro #
G8494889
UPC #
88285213734
Country of Origin
Unknown

Dimensions

Inside Diameter
1-1/2 in
Thickness
0.84 in
Outside Diameter
2.25 in
Exterior Dia.
2-1/4 in

Details

Material
High Temperature Graphite with Wire Mesh Core and Fire Ring
Gasket Type
Donut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.