Zoro Homepage

Exhaust Pipe Flange Gasket, 31582

  • Mfr # 31582

  • Zoro # G8502010


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Fiber and Metal Laminate
Thickness
0.058 in
Gasket Type
3 Bolt
Bolt Hole Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31582
Zoro #
G8502010
UPC #
882852137567
Country of Origin
Unknown

Dimensions

Thickness
0.058 in
Bolt Hole Diameter
0.375 in

Details

Material
Fiber and Metal Laminate
Gasket Type
3 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.