Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Flange Gasket, 31591

  • Mfr # 31591

  • Zoro # G8505702


product price: $16.75
/ea

Key Features

Material
High Temperature Graphite with Steel Core and Metal Fire Ring
Thickness
0.051 in
Gasket Type
4 Bolt
Bolt Hole Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31591
Zoro #
G8505702
UPC #
88285213325
Country of Origin
Unknown

Dimensions

Thickness
0.051 in
Bolt Hole Diameter
0.5 in

Details

Material
High Temperature Graphite with Steel Core and Metal Fire Ring
Gasket Type
4 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.