Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Flange Gasket, 31597

  • Mfr # 31597

  • Zoro # G8508310


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
High Temperature Graphite with Wire Mesh Core
Thickness
0.058 in
Gasket Type
4 Bolt
Bolt Hole Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31597
Zoro #
G8508310
UPC #
882852132807
Country of Origin
Unknown

Dimensions

Thickness
0.058 in
Bolt Hole Diameter
0.375 in

Details

Material
High Temperature Graphite with Wire Mesh Core
Gasket Type
4 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.