Zoro Homepage

Exhaust Pipe Flange Gasket, 31662

  • Mfr # 31662

  • Zoro # G100567912


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Material
Metal Mesh and Thermal Insulating Laminate
Thickness
0.058 in
Bolt Hole Diameter
0.5 in
Gasket Type
4 Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31662
Zoro #
G100567912
UPC #
8638731662
Country of Origin
Unknown

Dimensions

Thickness
0.058 in
Bolt Hole Diameter
0.5 in

Details

Material
Metal Mesh and Thermal Insulating Laminate
Gasket Type
4 Bolt

Description

Exhaust Pipe Flange Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.