Zoro Homepage

Exhaust Pipe Flange Gasket, 31736

  • Mfr # 31736

  • Zoro # G8499481


product price: $8.85
/ea

Key Features

Material
Metal with Fiber Core
Inside Diameter
3-1/2 in
Thickness
0.166 in
Exterior Dia.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31736
Zoro #
G8499481
UPC #
086387317368
Country of Origin
Unknown

Dimensions

Inside Diameter
3-1/2 in
Thickness
0.166 in
Exterior Dia.
3-3/4 in

Details

Material
Metal with Fiber Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.