Zoro Homepage

Exhaust Pipe Flange Gasket, 31738

  • Mfr # 31738

  • Zoro # G8501548


product price: $10.55
/ea

Key Features

Material
High Temperature Graphite with Wire Mesh Core
Inside Diameter
2-1/4 in
Thickness
1-3/8 in
Exterior Dia.
3 in
Gasket Type
Donut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31738
Zoro #
G8501548
UPC #
086387317382
Country of Origin
Unknown

Dimensions

Inside Diameter
2-1/4 in
Thickness
1-3/8 in
Exterior Dia.
3 in

Details

Material
High Temperature Graphite with Wire Mesh Core
Gasket Type
Donut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.