
Exhaust Pipe Flange Gasket, 31739
Mfr # 31739
Zoro # G8499840
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Material
Metal with Fiber Core
Inside Diameter
2-3/4 in
Thickness
0.166 in
Exterior Dia.
3 in
Gasket Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31739
Zoro #
G8499840
UPC #
8638731739
Country of Origin
Unknown
Dimensions
Inside Diameter
2-3/4 in
Thickness
0.166 in
Exterior Dia.
3 in
Details
Material
Metal with Fiber Core
Gasket Type
Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.