Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXHAUST PIPE FLANGE GASKET (PR-EACH/BX-1

  • Mfr # 31405

  • Zoro # G102174484


product price: $11.19
/ea

Key Features

Material
Fiber with Steel Core
Thickness
0.6 in
Exterior Dia.
2-3/4 in
Inside Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31405
Zoro #
G102174484
UPC #
883000000000
Country of Origin
Unknown

Dimensions

Thickness
0.6 in
Exterior Dia.
2-3/4 in
Inside Diameter
2-1/4 in

Details

Material
Fiber with Steel Core

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.