Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Flange Gasket (Pr-Each/Bx-1,31519

  • Mfr # 31519

  • Zoro # G8511768


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Material
Perforated Metal and Fiber Laminate
Thickness
0.06 in
Bolt Hole Diameter
0.375 in
Gasket Type
4 Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31519
Zoro #
G8511768
UPC #
88285213661
Country of Origin
Unknown

Dimensions

Thickness
0.06 in
Bolt Hole Diameter
0.375 in

Details

Material
Perforated Metal and Fiber Laminate
Gasket Type
4 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.