Zoro Homepage

Exhaust Pipe Spout, 36124

  • Mfr # 36124

  • Zoro # G8512459


product price: $52.79
/ea

Key Features

Finish
Buffed and Polished
Material
Stainless Steel
Length
5-1/2 in
Mounting Style
Clamp On
Number of Tip Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36124
Zoro #
G8512459
UPC #
086387361248
Country of Origin
Unknown

Dimensions

Length
5-1/2 in
Inlet Outside Diameter
2.5 in
Outlet Inside Diameter
2 in

Details

Finish
Buffed and Polished
Material
Stainless Steel
Mounting Style
Clamp On
Number of Tip Outlets
1
Tip Shape
Round
Tip Edge Style
Rolled
Tip Edge Type
Single Wall
Tip Cut
Straight
Universal Or Specific Fit
Universal
Inlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.