Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Spout, 36445

  • Mfr # 36445

  • Zoro # G8500391


product price: $28.75
/ea

Key Features

Finish
Chrome Plated
Material
Stainless Steel
Length
5-1/2 in
Includes
Mounting Hardware
Inlet Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36445
Zoro #
G8500391
UPC #
86387364454
Country of Origin
Unknown

Dimensions

Length
5-1/2 in
Inlet Diameter
2-1/4 in
Outlet Outside Diameter
3 in
Inlet Inside Diameter
2.25 in

Details

Finish
Chrome Plated
Material
Stainless Steel
Includes
Mounting Hardware
Mounting Style
Clamp On
Number of Tip Outlets
1
Tip Shape
Round
Tip Cut
Angle
Tip Edge Style
Rolled
Tip Edge Type
Single Wall
Universal Or Specific Fit
Universal
Inlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.