Zoro Homepage

Exhaust Pipe Spout, 36514

  • Mfr # 36514

  • Zoro # G8525077


product price: $20.35
/ea

Key Features

Finish
Chrome Plated
Material
Steel
Length
5-1/2 in
Mounting Style
Clamp On
Number of Tip Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36514
Zoro #
G8525077
UPC #
086387365147
Country of Origin
Unknown

Dimensions

Length
5-1/2 in
Outlet Outside Diameter
2.125 in
Inlet Outside Diameter
2.125 in

Details

Finish
Chrome Plated
Material
Steel
Mounting Style
Clamp On
Number of Tip Outlets
1
Tip Shape
Round
Inlet Type
Pipe Connection
Tip Cut
Angle
Tip Edge Style
Non-Rolled
Tip Edge Type
Single Wall
Universal Or Specific Fit
Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.