Zoro Homepage

Exhaust Pipe Spout, 36524

  • Mfr # 36524

  • Zoro # G8527466


product price: $51.59
/ea

Key Features

Material
Stainless Steel
Finish
Buffed and Polished
Length
13-7/8 in
Mounting Style
Clamp On
Inlet Diameter
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36524
Zoro #
G8527466
UPC #
8638736524
Country of Origin
Unknown

Dimensions

Length
13-7/8 in
Inlet Diameter
2-5/8 in

Details

Material
Stainless Steel
Finish
Buffed and Polished
Mounting Style
Clamp On
Number of Tip Outlets
1
Tip Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.