Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Resonator, 21132

  • Mfr # 21132

  • Zoro # G8494828


product price: $70.35
/ea

Key Features

Finish
Aluminized
Length
2 in
Material
Steel
Inlet Diameter
2 in
Outlet Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21132
Zoro #
G8494828
UPC #
86387211321
Country of Origin
Unknown

Dimensions

Length
2 in
Inlet Diameter
2 in
Outlet Diameter
2 in
Body Height
4 in
Body Length
13 in

Details

Finish
Aluminized
Material
Steel
Shape
Round
Outlet Type
Spout
Number of Outlets
1
Number of Inlets
1
Inlet Type
Pipe Connection
Inlet Configuration
Center
Outlet Configuration
Center
Universal Or Specific Fit
Direct Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.