Zoro Homepage

Exhaust Resonator, 21569

  • Mfr # 21569

  • Zoro # G8501916


product price: $60.19
/ea

Key Features

Finish
Aluminized
Material
Steel
Outlet Diameter
2-1/2 in; 2-1/2 in
Shape
Round
Inlet Type
2 Bolt Welded Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21569
Zoro #
G8501916
UPC #
8638721569
Country of Origin
Unknown

Dimensions

Outlet Diameter
2-1/2 in; 2-1/2 in
Body Height
4 in
Body Length
24 in
Outlet Outside Diameter
2.5 in

Details

Finish
Aluminized
Material
Steel
Shape
Round
Inlet Type
2 Bolt Welded Flange
Number of Inlets
1
Outlet Type
Pipe Connection
Number of Outlets
1
Inlet Configuration
Center
Universal Or Specific Fit
Direct Fit
Outlet Configuration
Center

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.