Zoro Homepage

Exhaust Resonator, 21764

  • Mfr # 21764

  • Zoro # G8494146


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Material
Steel
Outlet Diameter
2-1/4 in; 2-1/4 in
Shape
Round
Number of Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21764
Zoro #
G8494146
UPC #
86387217644
Country of Origin
Unknown

Dimensions

Outlet Diameter
2-1/4 in; 2-1/4 in
Body Length
13 in
Outlet Outside Diameter
2.25 in
Body Height
6 in

Details

Finish
Aluminized
Material
Steel
Shape
Round
Number of Inlets
1
Outlet Type
Pipe Connection
Inlet Type
2 Bolt Welded Flange
Number of Outlets
1
Outlet Configuration
Center
Universal Or Specific Fit
Direct Fit
Inlet Configuration
Center

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.