Zoro Homepage

Exhaust Resonator, 21992

  • Mfr # 21992

  • Zoro # G8504759


product price: $60.65
/ea

Key Features

Finish
Aluminized
Material
Steel
Length
2-1/4 in
Inlet Diameter
2-1/4 in
Outlet Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21992
Zoro #
G8504759
UPC #
8638721992
Country of Origin
Unknown

Dimensions

Length
2-1/4 in
Inlet Diameter
2-1/4 in
Outlet Diameter
2-1/4 in

Details

Finish
Aluminized
Material
Steel
Outlet Type
Spout
Number of Inlets
1
Number of Outlets
1
Inlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.