Zoro Homepage

Exhaust Resonator

  • Mfr # 55687

  • Zoro # G900625492


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Aluminized
Length
2-3/4 in
Inlet Diameter
2-5/8 in
Outlet Diameter
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55687
Zoro #
G900625492
UPC #
86387556873
Country of Origin
Unknown

Dimensions

Length
2-3/4 in
Inlet Diameter
2-5/8 in
Outlet Diameter
2-3/4 in

Details

Material
Steel
Finish
Aluminized
Outlet Type
Spout
Number of Outlets
1
Number of Inlets
1
Inlet Type
Pipe Connection

Description

Exhaust Resonator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.