Zoro Homepage

Exhaust Resonator And Pipe Assembly, 46940

  • Mfr # 46940

  • Zoro # G8527606


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Length
12"
Material
Steel
Shape
Round
Height
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46940
Zoro #
G8527606
UPC #
8638746940
Country of Origin
Unknown

Dimensions

Length
12"
Height
3.5"
Width
3.5"

Details

Finish
Aluminized
Material
Steel
Shape
Round
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Outlet Quantity
1
Inlet Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.