
Exhaust Resonator And Pipe Assembly, 47721
Mfr # 47721
Zoro # G8526048
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Height
3"
Length
17"
Width
3"
Material
Steel
Finish
Aluminized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47721
Zoro #
G8526048
UPC #
8638747721
Country of Origin
Unknown
Dimensions
Height
3"
Length
17"
Width
3"
Details
Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
2 Bolt Welded Flange
Inlet Type
3 Bolt Welded Flange
Outlet Quantity
1
Inlet Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.