
Exhaust Resonator And Pipe Assembly, 47822
Mfr # 47822
Zoro # G8514872
product price: $83.45
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Aluminized
Length
78.75 in
Outlet Diameter
2-3/8 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47822
Zoro #
G8514872
UPC #
8638747822
Country of Origin
Unknown
Dimensions
Length
78.75 in
Outlet Diameter
2-3/8 in
Body Height
4 in
Muffler Body Length
20 in
Outlet Outside Diameter
2.375 in
Details
Material
Steel
Finish
Aluminized
Shape
Round
Inlet Type
2 Bolt Welded Flange
Outlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.