Zoro Homepage

Exhaust Resonator And Pipe Assembly, 47844

  • Mfr # 47844

  • Zoro # G8516948


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length
77.625 in
Finish
Aluminized
Material
Steel
Shape
Oval
Outlet Type
2 Bolt Welded Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47844
Zoro #
G8516948
UPC #
8638747844
Country of Origin
Unknown

Dimensions

Length
77.625 in
Muffler Body Length
22 in
Body Height
3.25 in
Body Width
7.75 in

Details

Finish
Aluminized
Material
Steel
Shape
Oval
Outlet Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Welded Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.