
EXHAUST RESONATOR AND PIPE ASSEMBLY
Mfr # 47860
Zoro # G702042688
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
6"
Width
6"
Length
25"
Finish
Aluminized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47860
Zoro #
G702042688
UPC #
86387478601
Country of Origin
Unknown
Dimensions
Height
6"
Width
6"
Length
25"
Details
Material
Steel
Finish
Aluminized
Shape
Round
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Inlet Quantity
1
Outlet Quantity
2
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.