
Exhaust Resonator And Pipe Assembly, 48294
Mfr # 48294
Zoro # G8524149
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Length
84.5 in
Material
Steel
Finish
Aluminized
Outlet Diameter
1-3/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48294
Zoro #
G8524149
UPC #
86387482943
Country of Origin
Unknown
Dimensions
Length
84.5 in
Outlet Diameter
1-3/4 in
Muffler Body Length
19 in
Body Height
3 in
Outlet Outside Diameter
1.75 in
Details
Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
Pipe Connection
Inlet Type
3 Bolt Welded Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.