Zoro Homepage

Exhaust Resonator And Pipe Assembly, 48305

  • Mfr # 48305

  • Zoro # G8528629


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
92.625 in
Finish
Aluminized
Shape
Round
Outlet Type
2 Bolt Welded Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48305
Zoro #
G8528629
UPC #
8638748305
Country of Origin
Unknown

Dimensions

Length
92.625 in
Body Height
4 in
Muffler Body Length
24.25 in

Details

Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Welded Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.