
EXHAUST RESONATOR AND PIPE ASSEMBLY
Mfr # 48324
Zoro # G302063359
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shape
Round
Length
86.125 in
Outlet Diameter
2 in
Finish
Aluminized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48324
Zoro #
G302063359
UPC #
8638748324
Country of Origin
Unknown
Dimensions
Length
86.125 in
Outlet Diameter
2 in
Body 2 Length
16.5 in
Muffler Body Length
12.5 in
Body 2 Height
3 in
Body 1 Height
3.5 in
Details
Material
Steel
Shape
Round
Finish
Aluminized
Outlet Type
Pipe Connection
Inlet Type
2 Bolt Welded Flange
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.