
Exhaust Resonator And Pipe Assembly, 48325
Mfr # 48325
Zoro # G8529268
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminized
Material
Steel
Length
89.5 in
Outlet Diameter
2-1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48325
Zoro #
G8529268
UPC #
8638748325
Country of Origin
Unknown
Dimensions
Length
89.5 in
Outlet Diameter
2-1/4 in
Inlet Diameter
2-1/4 in
Outlet Outside Diameter
2.25 in
Muffler Body Length
22 in
Body Height
3.5 in
Inlet Inside Diameter
2.25 in
Details
Finish
Aluminized
Material
Steel
Shape
Round
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.