Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXHAUST RESONATOR AND PIPE ASSEMBLY

  • Mfr # 48327

  • Zoro # G302042606


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Aluminized
Shape
Round
Outlet Diameter
2-1/4 in
Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48327
Zoro #
G302042606
UPC #
8638748327
Country of Origin
Unknown

Dimensions

Outlet Diameter
2-1/4 in
Length
90 in
Inlet Diameter
2-1/2 in
Inlet Inside Diameter
2.5 in
Outlet Outside Diameter
2.25 in
Muffler Body Length
25 in
Body Height
4 in

Details

Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.