Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Resonator And Pipe Assembly, 48347

  • Mfr # 48347

  • Zoro # G8531779


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Length
97.75 in
Material
Steel
Finish
Aluminized
Shape
Oval
Inlet Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48347
Zoro #
G8531779
UPC #
8638748347
Country of Origin
Unknown

Dimensions

Length
97.75 in
Inlet Diameter
2-1/4 in
Outlet Diameter
2 in
Muffler Body Length
16 in
Body Width
4.25 in
Body Height
9.75 in
Inlet Inside Diameter
2.25 in

Details

Material
Steel
Finish
Aluminized
Shape
Oval
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.