Zoro Homepage

Exhaust Resonator And Pipe Assembly, 49236

  • Mfr # 49236

  • Zoro # G8515030


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Length
8"
Material
Steel
Shape
Round
Finish
Aluminized
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49236
Zoro #
G8515030
UPC #
86387492362
Country of Origin
Unknown

Dimensions

Length
8"
Height
5"
Width
5"

Details

Material
Steel
Shape
Round
Finish
Aluminized
Outlet Type
2 Bolt Welded Flange
Inlet Type
3 Bolt Welded Flange
Inlet Quantity
1
Outlet Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.