Zoro Homepage

EXHAUST RESONATOR AND PIPE ASSEMBLY

  • Mfr # 50459

  • Zoro # G302043047


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
2-3/8 in
Shape
Oval
Material
Steel
Length
47.75 in
Finish
Aluminized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50459
Zoro #
G302043047
UPC #
8638750459
Country of Origin
Unknown

Dimensions

Outlet Diameter
2-3/8 in
Length
47.75 in
Body Width
3.25 in
Muffler Body Length
10 in
Outlet Outside Diameter
2.375 in
Body Height
7.75 in

Details

Shape
Oval
Material
Steel
Finish
Aluminized
Inlet Type
2 Bolt Welded Flange
Outlet Type
Pipe Connection

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.