
Exhaust Resonator And Pipe Assembly, 53686
Mfr # 53686
Zoro # G8518829
product price: $53.49
/eaKey Features
Finish
Aluminized
Length
22 in
Material
Steel
Outlet Diameter
2-1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53686
Zoro #
G8518829
UPC #
8638753686
Country of Origin
Unknown
Dimensions
Length
22 in
Outlet Diameter
2-1/4 in
Inlet Diameter
2-1/4 in
Muffler Body Length
14 in
Body Height
5 in
Outlet Outside Diameter
2.25 in
Inlet Inside Diameter
2.25 in
Details
Finish
Aluminized
Material
Steel
Shape
Round
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.